Shop TRANE
See all product information
Create Account
MOTORS - BLOWER
- Mfr # MOT18950
- Zoro # G825075907
product price:Â
$
730.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
CW/CCW
Phase
Single
Drive Type
Direct Drive
Shaft Diameter
1/2 in
Number of Speeds
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOT18950
- Zoro #
- G825075907
- UPC #
- -
- Country of Origin
- Mexico
- Motor Shaft Rotation
- CW/CCW
- Phase
- Single
- Drive Type
- Direct Drive
- Number of Speeds
- 4
- Item
- MOTORS - BLOWER
- Capacitor Required
- Capacitor Included
- Motor Enclosure Type
- Open Air Over
- Application
- Fan/Blower
- Product Type
- Fan and Blower Motor
- Mounting Position
- Horizontal
Dimensions
- Shaft Diameter
- 1/2 in
- Shaft Length
- 3 1/2 in
- Frame Size
- 48
Description
MOTORS - BLOWER, Single Phase, Motor Shaft Rotation CW/CCW
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.