Shop TRANE
See all product information
Create Account
MOTORS - BLOWER
- Mfr # MOT18959
- Zoro # G925074305
product price:Â
$
785.99
/ea
Free Shipping & Returns
Key Features
Application
Fan/Blower
Capacitor Required
Capacitor Included
Motor Enclosure Type
Open Air Over
Product Type
Fan and Blower Motor
Phase
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOT18959
- Zoro #
- G925074305
- UPC #
- -
- Country of Origin
- Mexico
- Application
- Fan/Blower
- Capacitor Required
- Capacitor Included
- Motor Enclosure Type
- Open Air Over
- Product Type
- Fan and Blower Motor
- Phase
- Single
- Item
- MOTORS - BLOWER
- Number of Speeds
- 2
- Motor Shaft Rotation
- CW/CCW
- Drive Type
- Direct Drive
- Usable @ 200V
- Usable at 200V
Dimensions
- Shaft Diameter
- 1/2 in
- Shaft Length
- 3 1/2 in
- Frame Size
- 48
Description
MOTORS - BLOWER, Single Phase, Usable @ 200V Usable at 200V, Motor Shaft Rotation CW/CCW
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.