Shop TRANE
See all product information
Create Account
MOTORS - BLOWER
- Mfr # MOT18973
- Zoro # G125075577
product price:Â
$
664.99
/ea
Free Shipping & Returns
Key Features
Application
Fan/Blower
Usable @ 200V
Usable at 200V
Mounting Position
Horizontal
Product Type
Fan and Blower Motor
Motor Shaft Rotation
CW/CCW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOT18973
- Zoro #
- G125075577
- UPC #
- -
- Country of Origin
- Mexico
- Application
- Fan/Blower
- Usable @ 200V
- Usable at 200V
- Mounting Position
- Horizontal
- Product Type
- Fan and Blower Motor
- Motor Shaft Rotation
- CW/CCW
- Motor Enclosure Type
- Open Air Over
- Phase
- Single
- Capacitor Required
- Capacitor Included
- Item
- MOTORS - BLOWER
- Number of Speeds
- 2
- Drive Type
- Direct Drive
Dimensions
- Shaft Length
- 3 1/2 in
- Frame Size
- 48
- Shaft Diameter
- 1/2 in
Description
MOTORS - BLOWER, Single Phase, Usable @ 200V Usable at 200V, Motor Shaft Rotation CW/CCW
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.