Shop TRANE
See all product information
Create Account
MOTORS - CONDENSER
- Mfr # MOT1826
- Zoro # G725075786
product price:Â
$
1,650.99
/ea
Free Shipping & Returns
Key Features
Phase
Three
Compatible Manufacturer Part Number
CCRC02060C01AB1U,CCRC02060E01A01U,CCRC0206BB01A01U,CCRC0206BB01AB1U,CCRC0206CB01A00U,CCRC0206CB01AB0U,CCRC0206CE01A01U,CCRC0296BB01AB0U,CCRC0296BB01AB1U,CCRC0296BC01A01U,CCRC0296BC01AB1U,CCRC03260A01A00U,CCRC03260B01A00U,CCRC0326BB01AB1U,CCRC0326CB01AB0U,CCRC0326CE01AB1U,CCRC0406BC01AB0U,CGAFC40SAEA1A00DF0H0000Q0T0000,CGAFC50SACA00000E00000000T0W00,CGAFC50SACA1A00D0G000N0000V000,CGAFC50SACA1A0CDFG000N0000V000,CGAFC50SADA1A0CDFG000N0000V000,CGAFC60SACA1A00D0G000N0000V000,CGAFC60SACA1A0CDFG000N0000V000,CGAFC60SADA1A0CDFG000N0000V000,FADA0313FB025011002A12702B003BD0000000BAAA0,FADA0313FB030011000A12503A002B01100000B00AA,FADA0316BB020011000A14005A002E00000000B00AA,FADA0316DB030011000A11003B003BA0000000B0AA0,FADA0316FB035011010A16507B003FE0011703BAAAA,FADA0406EA030011000B10005A002BE0000000BA0A,FADA0406FB040010000B11205B002GE0000000BAAAA,FADA0406FB040011000A16205A002A00000000BA0A0,FADA0516BA040011000B12207B003JA1100000BAAA0,FADA0663FB050011000C10005A002B00000000BAAAB,FADA0666FA060011000B13207A002E00000000BA0AA,FADA0666FA080011002C12507B003EB0000000BAAA0,FADA0666FB080011001C11510A002FG1000000BBAAA,FADA0666FB080011002C12007A003FA1000000B0AA0,FADA0666GB005601000B09003A002BE0000000A00AA,FADA0666KB000001000B10707A003FA0000000BA0A0,FAHA03160B000001A00B09005B003BE0000000A00A0,FAHA0316BB020011000B08201A003B00000000BA0A0,FAHA0316BB030011000B09705B002AE0000000B00AA,FAHA0316GB002601010A14203A002B00010201B00AA,FAHA0316GB003201A00A10502B003BB0000000BAAA0,FAHA0403FB030011000A16005A002AA0000000BAAA0,FAHA0406BB025011001A12503A002B00000000B00AA,FAHA0406EB040011000A16205A002B00000000BA0A0,FAHA0406EB040011000B11505B002B01100000B0AAA,FAHA0406GB003201021A16205B003B01013703BA0AB,FAHA0406HB005601000A11203A002BE0000000A0AA0,FAHA0666EB070011000C14510A002F00000000BA0AA,FAHA0666FB025021000B14007A003BA0000000ABAAB,FAHA0666FB070011000C10707A003B00000000B0AAB,RAUCC20SCT0000DFGH010,RAUCC40SCU00A0DFG0010,RAUCC50SCU00A0DFG0010,RAUCC80SBJ0020DFH10,RAUCC80SBK0020DF010,SXHFC50S0X00B58B1B000000000000000008000,SXHFC60S0X00B58B1B000000000000000008000
Drive Type
Direct Drive
Application
Fan/Blower
Shaft Length
2 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOT1826
- Zoro #
- G725075786
- UPC #
- -
- Country of Origin
- Mexico
- Phase
- Three
- Compatible Manufacturer Part Number
- CCRC02060C01AB1U,CCRC02060E01A01U,CCRC0206BB01A01U,CCRC0206BB01AB1U,CCRC0206CB01A00U,CCRC0206CB01AB0U,CCRC0206CE01A01U,CCRC0296BB01AB0U,CCRC0296BB01AB1U,CCRC0296BC01A01U,CCRC0296BC01AB1U,CCRC03260A01A00U,CCRC03260B01A00U,CCRC0326BB01AB1U,CCRC0326CB01AB0U,CCRC0326CE01AB1U,CCRC0406BC01AB0U,CGAFC40SAEA1A00DF0H0000Q0T0000,CGAFC50SACA00000E00000000T0W00,CGAFC50SACA1A00D0G000N0000V000,CGAFC50SACA1A0CDFG000N0000V000,CGAFC50SADA1A0CDFG000N0000V000,CGAFC60SACA1A00D0G000N0000V000,CGAFC60SACA1A0CDFG000N0000V000,CGAFC60SADA1A0CDFG000N0000V000,FADA0313FB025011002A12702B003BD0000000BAAA0,FADA0313FB030011000A12503A002B01100000B00AA,FADA0316BB020011000A14005A002E00000000B00AA,FADA0316DB030011000A11003B003BA0000000B0AA0,FADA0316FB035011010A16507B003FE0011703BAAAA,FADA0406EA030011000B10005A002BE0000000BA0A,FADA0406FB040010000B11205B002GE0000000BAAAA,FADA0406FB040011000A16205A002A00000000BA0A0,FADA0516BA040011000B12207B003JA1100000BAAA0,FADA0663FB050011000C10005A002B00000000BAAAB,FADA0666FA060011000B13207A002E00000000BA0AA,FADA0666FA080011002C12507B003EB0000000BAAA0,FADA0666FB080011001C11510A002FG1000000BBAAA,FADA0666FB080011002C12007A003FA1000000B0AA0,FADA0666GB005601000B09003A002BE0000000A00AA,FADA0666KB000001000B10707A003FA0000000BA0A0,FAHA03160B000001A00B09005B003BE0000000A00A0,FAHA0316BB020011000B08201A003B00000000BA0A0,FAHA0316BB030011000B09705B002AE0000000B00AA,FAHA0316GB002601010A14203A002B00010201B00AA,FAHA0316GB003201A00A10502B003BB0000000BAAA0,FAHA0403FB030011000A16005A002AA0000000BAAA0,FAHA0406BB025011001A12503A002B00000000B00AA,FAHA0406EB040011000A16205A002B00000000BA0A0,FAHA0406EB040011000B11505B002B01100000B0AAA,FAHA0406GB003201021A16205B003B01013703BA0AB,FAHA0406HB005601000A11203A002BE0000000A0AA0,FAHA0666EB070011000C14510A002F00000000BA0AA,FAHA0666FB025021000B14007A003BA0000000ABAAB,FAHA0666FB070011000C10707A003B00000000B0AAB,RAUCC20SCT0000DFGH010,RAUCC40SCU00A0DFG0010,RAUCC50SCU00A0DFG0010,RAUCC80SBJ0020DFH10,RAUCC80SBK0020DF010,SXHFC50S0X00B58B1B000000000000000008000,SXHFC60S0X00B58B1B000000000000000008000
- Item
- MOTORS - CONDENSER
- Drive Type
- Direct Drive
- Application
- Fan/Blower
- Motor Enclosure Type
- Open Drip Proof
- Number of Speeds
- 1
Dimensions
- Shaft Length
- 2 7/16 in
- Frame Size
- 56
- Shaft Diameter
- 5/8 in
Description
MOTORS - CONDENSER, Three Phase
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.