MOTORS-GENERAL PURPOSE
- Mfr # MOT2366
- Zoro # G725074697
product price:Â
$
943.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Part Number
BTC140GD00CC,BYC130GVH0DB,BYC130GVH0DC,BYC200GVH00CC,BYC200H4H0CD,BYC200H4HACD,BYC200H4HBCD,BYC200H4HCCD,BYC200H4HDCD,CGACC15**B,CGACC15**C,CGACC154HB22220,CGACC154HBN22200,CGACC154HBN2220EHWT,CGACC154HBN2220EWTS,CGACC154HBN2220F,CGACC154HBN2220FHW,CGACC154HBN2220FHWT,CGACC154HBN2220FT,CGACC154HBN2220FWT,CGACC154HBN2220FX1,CGACC154HBN2220H,CGACC154HBN2220HT,CGACC154HBN2220HW,CGACC154HBN2220HWET,CGACC154HBN2220HWT,CGACC154HBN2220K,CGACC154HBN2220TW,CGACC154HBN2220W,CGACC154HBN2220WT,CGACC154HBN2220WTH,CGACC154HBN2222EWT,CGACC154HBN2222FTWS,CGACC154HBN2222K,CGACC154HBN2222T,CGACC154HBN2222WT,CGACC154HBN2223EHT,CGACC154HBN2223FHWT,CGACC154HCN22200,CGACC154HCN2220ET,CGACC154HCN2220FHWTS,CGACC154HCN2220H,CGACC154HCN2220HW,CGACC154HCN22220,CGACC154HCN2222EW,CGACC154HCN2222K,CGACC154HCN2222T,CGACC154HCN2222WTS,CGACC154HCN2223HWTS,CGACC155HBN22230,CGACC155HBN2223EHT,CGACC155HCN2220FTWV,CGACC155HCN2223EWT,CGACC157HBN22200,CGACC157HBN2220EHTW,CGACC157HBN2220EHW,CGACC157HBN2220EHWT,CGACC157HBN2220ET,CGACC157HBN2220ETX,CGACC157HBN2220F,CGACC157HBN2220FHT,CGACC157HBN2220FHW,CGACC157HBN2220FHWT,CGACC157HBN2220FT,CGACC157HBN2220FWT,CGACC157HBN2220HTW,CGACC157HBN2220HWT,CGACC157HBN2220T,CGACC157HBN2220WT,CGACC157HBN2222ET,CGACC157HBN2222EWT,CGACC157HBN2222FT,CGACC157HBN2222T,CGACC157HBN2222W,CGACC157HBN2222WT,CGACC157HBN2223TW,CGACC157HBN2223WH,CGACC157HBN222K,CGACC157HCN22200,CGACC157HCN2220EHWT,CGACC157HCN2220ET,CGACC157HCN2220FHW,CGACC157HCN2220FHWS,CGACC157HCN2220FT,CGACC157HCN2220HFWTS,CGACC157HCN2220HTS,CGACC157HCN2220T,CGACC157HCN22220,CGACC157HCN2222FWT,CGACC157HCN2222K,CGACC157HCN2222T,CGACC157HCN2222V,CGACC157HCN2222W,CGACC157HCN2222WS,CGACC157HCN2223FH,CGACC157HCN2223HFT,CGACC158HBN2220EX,CGACC158HBN2220X,CGACC158HCN2220VXS,CGACC158HCN2220X
Product Type
Condenser Fan Motor
Motor Enclosure Type
Totally Enclosed Air-Over
Shaft Length
11 5/8 in
Shaft Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOT2366
- Zoro #
- G725074697
- UPC #
- -
- Country of Origin
- Mexico
- Compatible Manufacturer Part Number
- BTC140GD00CC,BYC130GVH0DB,BYC130GVH0DC,BYC200GVH00CC,BYC200H4H0CD,BYC200H4HACD,BYC200H4HBCD,BYC200H4HCCD,BYC200H4HDCD,CGACC15**B,CGACC15**C,CGACC154HB22220,CGACC154HBN22200,CGACC154HBN2220EHWT,CGACC154HBN2220EWTS,CGACC154HBN2220F,CGACC154HBN2220FHW,CGACC154HBN2220FHWT,CGACC154HBN2220FT,CGACC154HBN2220FWT,CGACC154HBN2220FX1,CGACC154HBN2220H,CGACC154HBN2220HT,CGACC154HBN2220HW,CGACC154HBN2220HWET,CGACC154HBN2220HWT,CGACC154HBN2220K,CGACC154HBN2220TW,CGACC154HBN2220W,CGACC154HBN2220WT,CGACC154HBN2220WTH,CGACC154HBN2222EWT,CGACC154HBN2222FTWS,CGACC154HBN2222K,CGACC154HBN2222T,CGACC154HBN2222WT,CGACC154HBN2223EHT,CGACC154HBN2223FHWT,CGACC154HCN22200,CGACC154HCN2220ET,CGACC154HCN2220FHWTS,CGACC154HCN2220H,CGACC154HCN2220HW,CGACC154HCN22220,CGACC154HCN2222EW,CGACC154HCN2222K,CGACC154HCN2222T,CGACC154HCN2222WTS,CGACC154HCN2223HWTS,CGACC155HBN22230,CGACC155HBN2223EHT,CGACC155HCN2220FTWV,CGACC155HCN2223EWT,CGACC157HBN22200,CGACC157HBN2220EHTW,CGACC157HBN2220EHW,CGACC157HBN2220EHWT,CGACC157HBN2220ET,CGACC157HBN2220ETX,CGACC157HBN2220F,CGACC157HBN2220FHT,CGACC157HBN2220FHW,CGACC157HBN2220FHWT,CGACC157HBN2220FT,CGACC157HBN2220FWT,CGACC157HBN2220HTW,CGACC157HBN2220HWT,CGACC157HBN2220T,CGACC157HBN2220WT,CGACC157HBN2222ET,CGACC157HBN2222EWT,CGACC157HBN2222FT,CGACC157HBN2222T,CGACC157HBN2222W,CGACC157HBN2222WT,CGACC157HBN2223TW,CGACC157HBN2223WH,CGACC157HBN222K,CGACC157HCN22200,CGACC157HCN2220EHWT,CGACC157HCN2220ET,CGACC157HCN2220FHW,CGACC157HCN2220FHWS,CGACC157HCN2220FT,CGACC157HCN2220HFWTS,CGACC157HCN2220HTS,CGACC157HCN2220T,CGACC157HCN22220,CGACC157HCN2222FWT,CGACC157HCN2222K,CGACC157HCN2222T,CGACC157HCN2222V,CGACC157HCN2222W,CGACC157HCN2222WS,CGACC157HCN2223FH,CGACC157HCN2223HFT,CGACC158HBN2220EX,CGACC158HBN2220X,CGACC158HCN2220VXS,CGACC158HCN2220X
- Product Type
- Condenser Fan Motor
- Motor Enclosure Type
- Totally Enclosed Air-Over
- Capacitor Required
- Capacitor Included
- Number of Speeds
- 1
- Item
- MOTORS-GENERAL PURPOSE
- Phase
- Single
- Motor Shaft Rotation
- CW/CCW
Dimensions
- Shaft Length
- 11 5/8 in
- Shaft Diameter
- 1/2 in
- Frame Size
- 48
Description
MOTORS-GENERAL PURPOSE, Single Phase, Motor Shaft Rotation CW/CCW
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.