MOTORS-INDUCERS & ASSEMBLIES
- Mfr # BLW1311
- Zoro # G525016644
product price:Â
$
512.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
5 3/4 in
Current
0.25 A
Product Type
Draft Inducer Motor
Nameplate Voltage
208-230V
Overall Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLW1311
- Zoro #
- G525016644
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 5 3/4 in
- Overall Width
- 11 in
Details
- Item
- MOTORS-INDUCERS & ASSEMBLIES
- Current
- 0.25 A
- Product Type
- Draft Inducer Motor
- Nameplate Voltage
- 208-230V
- For Use With
- Phase
- 1
- Maximum Motor Horsepower
- 1/39 hp
- Maximum Motor Speed
- 2,950 RPM
- Compatible Product Type
- 4DCL4036A3075AA,4DCL4048A3096AA,4DCL4060A3120AA,4DCY4024A1064BA,4DCY4030A1075BA,4DCY4036B3075AA,4DCY4036B3075AB,4DCY4036C1075AA,4DCY4042B1096AA,4DCY4048A3096CA,4DCY4048A3096CB,4DCY4048B1096BA,4DCY4060A3120CA,4DCY4060A3120CB,4DCY4060B1120CA,4DCZ6036A1075BB,4DCZ6036A3075BB,4DCZ6036B1075AA,4DCZ6036B3075AA,4DCZ6036B3075AB,4DCZ6048A1096BB,4DCZ6048A3096BB,4DCZ6048B1096AA,4DCZ6048B3096AA,4DCZ6048B3096AB,4DCZ6060A1120BB,4DCZ6060A3120BB,4DCZ6060B1120AA,4DCZ6060B3120AA,4DCZ6060B3120AB,4YCY4024A1064BA,4YCY4030A1075BA,4YCY4030A1075BB,4YCY4036B1075BA,4YCY4036B1096BA,4YCY4036B3075AA,4YCY4036B3075AB,4YCY4036B3096AA,4YCY4036B3096AB,4YCY4042B1096BA,4YCY4048B1096BA,4YCY4048B1120BA,4YCY4048B3096AA,4YCY4048B3096AB,4YCY4048B3120AA,4YCY4048B3120AB,4YCY4060A1120BA,4YCY4060A3120BA,4YCY4060A3120BB,4YCZ6036A1075CA,4YCZ6036A1075CB,4YCZ6036A1096CA,4YCZ6036A1096CB,4YCZ6036A3075CA,4YCZ6036A3075CB,4YCZ6036A3096CA,4YCZ6036A3096CB,4YCZ6036A4075CA,4YCZ6036A4075DA,4YCZ6036A4075DB,4YCZ6036A4096CA,4YCZ6036A4096DA,4YCZ6036A4096DB,4YCZ6048A1096CA,4YCZ6048A1120CA,4YCZ6048A3096CA,4YCZ6048A3096CB,4YCZ6048A3120CA,4YCZ6048A3120CB,4YCZ6048A4096DA,4YCZ6048A4096DB,4YCZ6048A4120CA,4YCZ6048A4120DA,4YCZ6048A4120DB,4YCZ6060A1120CA,4YCZ6060A3120CA,4YCZ6060A3120CB,4YCZ6060A4120CA,4YCZ6060A4120CB,4YCZ6060A4120DA,4YCZ6060A4120DB
Description
MOTORS-INDUCERS & ASSEMBLIES, Nameplate Voltage 208-230V, Phase 1, Current 0.25 A, Maximum Motor Speed 2,950 RPM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.