Shop TRANE
See all product information
Create Account
MOTORS-INDUCERS & ASSEMBLIES
- Mfr # BLW1321
- Zoro # G925017661
product price:Â
$
541.99
/ea
Free Shipping & Returns
Key Features
Product Type
Draft Inducer Motor
Current
0.2 A
For Use With
Maximum Motor Horsepower
1/50 hp
Overall Depth
11 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLW1321
- Zoro #
- G925017661
- UPC #
- -
- Country of Origin
- Mexico
- Item
- MOTORS-INDUCERS & ASSEMBLIES
- Product Type
- Draft Inducer Motor
- Current
- 0.2 A
- For Use With
- Maximum Motor Horsepower
- 1/50 hp
- Nameplate Voltage
- 115V
- Phase
- 1
- Maximum Motor Speed
- 3,299 RPM
- Compatible Product Type
- ADD2C100ACV52AC,ADD2C100ACV52BA,ADD2C100ACV52BB,ADD2C100ACV52BC,AUD2B100ACV32AC,AUD2B100ACV32BA,AUD2B100ACV32BB,AUD2C100ACV52AC,AUD2C100ACV52BA,AUD2C100ACV52BB,AUD2C100ACV52BC,AUD2C100B9V5VBB,AUD2C100H9V5VAA,TDD2C100ACV52AC,TDD2C100ACV52BA,TDD2C100ACV52BB,TDD2C100ACV52BC,TUD2B100ACV32AC,TUD2B100ACV32BA,TUD2B100ACV32BB,TUD2C100ACV52AC,TUD2C100ACV52BA,TUD2C100ACV52BB,TUD2C100ACV52BC,TUD2C100B9V5VBB,TUD2C100H9V5VAA
Dimensions
- Overall Depth
- 11 1/2 in
Description
MOTORS-INDUCERS & ASSEMBLIES, Nameplate Voltage 115V, Phase 1, Current 0.2 A, Maximum Motor Speed 3,299 RPM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.