Shop TRANE
See all product information
Create Account
MOTORS-INDUCERS & ASSEMBLIES
- Mfr # BLW1371
- Zoro # G525016774
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Nameplate Voltage
208-230V
For Use With
4YCC4036A1090AA, 4YCC4036A1090AB, 4YCC4036A1090AC, 4YCC4036E1090AA, 4YCC4042A1090AA, 4YCC4042A1090AB, 4YCC4042A1090AC, 4YCC4042E1090AA, 4YCC4048A1090AA, 4YCC4048A1090AB, 4YCC4048A1090AC, 4YCC4048E1090AA, 4YCC4060A1090AA, 4YCC4060A1090AB, 4YCC4060E1090AA
Maximum Motor Horsepower
1/39 hp
Maximum Motor Speed
3,299 RPM
Current
0.4 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLW1371
- Zoro #
- G525016774
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- MOTORS-INDUCERS & ASSEMBLIES
- Nameplate Voltage
- 208-230V
- For Use With
- 4YCC4036A1090AA, 4YCC4036A1090AB, 4YCC4036A1090AC, 4YCC4036E1090AA, 4YCC4042A1090AA, 4YCC4042A1090AB, 4YCC4042A1090AC, 4YCC4042E1090AA, 4YCC4048A1090AA, 4YCC4048A1090AB, 4YCC4048A1090AC, 4YCC4048E1090AA, 4YCC4060A1090AA, 4YCC4060A1090AB, 4YCC4060E1090AA
- Maximum Motor Horsepower
- 1/39 hp
- Maximum Motor Speed
- 3,299 RPM
- Current
- 0.4 A
- Product Type
- Draft Inducer Motor
- Phase
- 1
- Compatible Product Type
- 4YCC4036A1090AA, 4YCC4036A1090AB, 4YCC4036A1090AC, 4YCC4036E1090AA, 4YCC4042A1090AA, 4YCC4042A1090AB, 4YCC4042A1090AC, 4YCC4042E1090AA, 4YCC4048A1090AA, 4YCC4048A1090AB, 4YCC4048A1090AC, 4YCC4048E1090AA, 4YCC4060A1090AA, 4YCC4060A1090AB, 4YCC4060E1090AA
Dimensions
- Overall Depth
- 5 1/2 in
Description
MOTORS-INDUCERS & ASSEMBLIES, Nameplate Voltage 208-230V, Phase 1, Current 0.4 A, Maximum Motor Speed 3,299 RPM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.