Shop TRANE
See all product information
Create Account
MOTORS-INDUCERS & ASSEMBLIES
- Mfr # BLW1378
- Zoro # G825015569
product price:Â
$
831.99
/ea
Free Shipping & Returns
Key Features
Maximum Motor Horsepower
1/16 hp
For Use With
Nameplate Voltage
208-230V
Phase
1
Product Type
Draft Inducer Motor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLW1378
- Zoro #
- G825015569
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Depth
- 6 1/4 in
Details
- Item
- MOTORS-INDUCERS & ASSEMBLIES
- Maximum Motor Horsepower
- 1/16 hp
- For Use With
- Nameplate Voltage
- 208-230V
- Phase
- 1
- Product Type
- Draft Inducer Motor
- Maximum Motor Speed
- 3,299 RPM
- Current
- 0.2 A
- Compatible Product Type
- 4DCL4030A1070AA,4DCL4036A1070AA,4DCY4030C1070AA,4DCY4030D1070AA,4DCY4030D1070AB,4DCY4036C1070AA,4DCY4036C1070AB,4DCY4036C1070AC,4DCZ5036E1070AA,4DCZ6036C1070AA,4DCZ6036C1070AB,4DCZ6036C1070AC,4DCZ6036C1070AD,4YCY4030C1070AA,4YCY4036C1070AA,4YCY5030A1070AA,4YCY5030A1070AB,4YCY5030A1070AC,4YCY5036A1070AA,4YCY5036A1070AB,4YCY5036A1070AC,4YCZ5036E1070AA,4YCZ5036E1070BA,4YCZ5036F1070AA,4YCZ5036F1070BA,4YCZ6036C1070AA,4YCZ6036C1070AB,4YCZ6036C1070AC
Description
MOTORS-INDUCERS & ASSEMBLIES, Nameplate Voltage 208-230V, Phase 1, Current 0.2 A, Maximum Motor Speed 3,299 RPM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.