MOTORS - VARIABLE SPEED
- Mfr # MOT9675
- Zoro # G125075058
product price:Â
$
1,485.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Type
Open Drip Proof
Shaft Diameter
1/2 in
Phase
Three
Compatible Manufacturer Part Number
EXHE03611C03A0RLB010000110000000000,EXHE03622B03B0LRD000000100000000000,EXHE03631A03ASBL0010000100000000000,EXHE03631B03A0BLD010000200000000000,EXHE03631C03B0RLD010000110000000000,EXHE04211A03B0BRD010000110000000000,EXHE04211B03A0BLC010000210000000000,EXHF03631A03B0LRB010000100000000000,EXVE03611B03B0TRD010000100000000000,EXVE03611C03A0TRD010000400000000000,EXVE03631B030STLC010000200000000000,EXVE03631B03A0TRB011000100000000000,EXVE04211A03B0TRD000040200000000000,EXVE04831B2300TLD000000100000000000,GSHC0481BA10110C,GSHC0481BA10120C,GSUF0361BA1R110C,GSUF0361BB1L120C,GSUF0361BE1L110C,GSUF0361BE1L120C,GSUF0361BE1L120T,GSUF0421BA1L010C,GSUF0421BB1L020C,GSUF0421BD1L010T,GSUF0481BA1L020T,GSUF0481BA1L120T,GSUF0481BA1R110T,GSUF0481BB1L010C,GSUF0481BE1L020C,GSUF0481BE1L110C,GSUF0481BE1L120C,GSUG04810A1L120C,GSUG04810A1R110T,GSUJ0361BB2L100T,GSUJ0361BE1L000C,GSUJ0361BE2L100T,GSUJ0361BE2R0B0C,GSUJ0421BA1L100C,GSUJ0421BA2R100C,GSUJ0421BB1L100T,GSUJ0421BB1R100C,GSUJ0421BD1L100T,GSUJ0421BE2L000T,GSUJ0481BA1L100C,GSUJ0481BA2L100C,GSUJ0481BA2L100T,GSUJ0481BB1R000C,GSUJ0481BE1L100C,GSUJ0481BE1L1A0C,GSUJ0481BE1R100C
Shaft Length
3 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOT9675
- Zoro #
- G125075058
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Type
- Open Drip Proof
- Phase
- Three
- Compatible Manufacturer Part Number
- EXHE03611C03A0RLB010000110000000000,EXHE03622B03B0LRD000000100000000000,EXHE03631A03ASBL0010000100000000000,EXHE03631B03A0BLD010000200000000000,EXHE03631C03B0RLD010000110000000000,EXHE04211A03B0BRD010000110000000000,EXHE04211B03A0BLC010000210000000000,EXHF03631A03B0LRB010000100000000000,EXVE03611B03B0TRD010000100000000000,EXVE03611C03A0TRD010000400000000000,EXVE03631B030STLC010000200000000000,EXVE03631B03A0TRB011000100000000000,EXVE04211A03B0TRD000040200000000000,EXVE04831B2300TLD000000100000000000,GSHC0481BA10110C,GSHC0481BA10120C,GSUF0361BA1R110C,GSUF0361BB1L120C,GSUF0361BE1L110C,GSUF0361BE1L120C,GSUF0361BE1L120T,GSUF0421BA1L010C,GSUF0421BB1L020C,GSUF0421BD1L010T,GSUF0481BA1L020T,GSUF0481BA1L120T,GSUF0481BA1R110T,GSUF0481BB1L010C,GSUF0481BE1L020C,GSUF0481BE1L110C,GSUF0481BE1L120C,GSUG04810A1L120C,GSUG04810A1R110T,GSUJ0361BB2L100T,GSUJ0361BE1L000C,GSUJ0361BE2L100T,GSUJ0361BE2R0B0C,GSUJ0421BA1L100C,GSUJ0421BA2R100C,GSUJ0421BB1L100T,GSUJ0421BB1R100C,GSUJ0421BD1L100T,GSUJ0421BE2L000T,GSUJ0481BA1L100C,GSUJ0481BA2L100C,GSUJ0481BA2L100T,GSUJ0481BB1R000C,GSUJ0481BE1L100C,GSUJ0481BE1L1A0C,GSUJ0481BE1R100C
- Application
- Fan/Blower
- Mounting Position
- All Angle
- Item
- MOTORS - VARIABLE SPEED
- Motor Shaft Rotation
- CW/CCW
Dimensions
- Shaft Diameter
- 1/2 in
- Shaft Length
- 3 1/2 in
- Frame Size
- 48Y
Description
MOTORS - VARIABLE SPEED, Three Phase, Motor Shaft Rotation CW/CCW
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.