Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter, Spinon, 5.5in, 3 Microns

  • Mfr # FLR0928

  • Zoro # G2492239


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 1/2 in
Filter Media
Synthetic
Filter Type
Spin-On Filter
For Fluid Type
Oil
Filter Micron Rating
3 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLR0928
Zoro #
G2492239
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
5 1/2 in

Details

Item
Oil Filter, Spinon, 5.5", 3 Microns
Filter Media
Synthetic
Filter Type
Spin-On Filter
For Fluid Type
Oil
Filter Micron Rating
3 micron
Operating Temperature - Maximum
225 Degrees F

Description

Oil Filter, Spinon, 5.5", 3 Microns

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.