Zoro Homepage

Pressure Switch, Standard, SPST, Stainless Steel

  • Mfr # SWT2475

  • Zoro # G609237392


product price: $48.99
/ea

Key Features

Action
Standard
Contact Form
SPST
Housing Material
Stainless Steel
Standards
UL, CE, TUV, VDE
Temp. Range
-22 to 185 Deg. F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWT2475
Zoro #
G609237392
UPC #
-
Country of Origin
Unknown

Details

Item
Pressure Switch
Action
Standard
Contact Form
SPST
Housing Material
Stainless Steel
Standards
UL, CE, TUV, VDE
Temp. Range
-22 to 185 Deg. F
Number of Poles
1
Max. Pressure
-0.5 to 45 Bar Operating, 300 Bar Burst
Voltage
250V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.