Zoro Homepage

Relay, Time Delay, Power Pole-7 Fla, 36Rl

  • Mfr # RLY02807

  • Zoro # G609532664


product price: $80.59
/ea
Free Shipping & Returns

Key Features

Voltage
24V
Depth (In.)
3 in
Timing Range
2s On-Delay
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLY02807
Zoro #
G609532664
UPC #
-
Country of Origin
Mexico

Dimensions

Depth (In.)
3 in

Details

Voltage
24V
Timing Range
2s On-Delay

Description

Trane RLY02807. This is a geniune OEM replacement part from Trane.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.