Shop TRANE
See all product information
Create Account
THERMOSTATS - ELECTRIC
- Mfr # ACONT302AS42DA
- Zoro # G425017765
product price:Â
$
298.99
/ea
Free Shipping & Returns
Key Features
Maximum Control Temperature
99 Degrees F
Power Source
Battery
Programming Capability
7-Day
Features
Programmable
Contact Rating
2.5 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACONT302AS42DA
- Zoro #
- G425017765
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 1 3/16 in
- Overall Height
- 4 9/16 in
- Overall Width
- 5 13/16 in
- Fits Chest Size
- Programmable
Details
- Item
- THERMOSTATS - ELECTRIC
- Maximum Control Temperature
- 99 Degrees F
- Power Source
- Battery
- Programming Capability
- 7-Day
- Features
- Programmable
- Contact Rating
- 2.5 A
- Maximum Operating Temperature
- 105 Degrees F
- Number of Batteries
- 2
- Application
- Heat and Cool
- Minimum Control Temperature
- 45 Degrees F
- Includes
- (2) Nylon Drywall Anchors, (2) Phillips Slotted Head Mounting Screws, Sub-Base, Thermostat
- Battery Included
- Batteries Not Included
- Differential Type
- Adjustable Differential
- Includes Cord
- No
- Thermostat Control Voltage
- 20 to 30 V AC
- Compatible System Type
- Heat Pump
- Temperature Scale
- Fahrenheit/Celsius
- Battery Type
- AA
Description
THERMOSTATS - ELECTRIC, Heat and Cool, 1 3/16 in Overall Depth, 4 9/16 in Overall Height, 5 13/16 in Overall Width, Maximum Control Temperature 99 Degrees F, Minimum Control Temperature 45 Degrees F, Compatible System Type Heat Pump, No Includes Cord, 20 to 30 V AC Thermostat Control Voltage, Contact Rating 2.5 A, (2) Nylon Drywall Anchors, (2) Phillips Slotted Head Mounting Screws, Sub-Base, Thermostat, Mounting Type Wall-Mount, Programming Capability 7-Day, Touch Screen
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.