Zoro Homepage
This item is Discontinued.
Trane Trane DPFTFCAH23P Merv 8 Replacement Filter; DPFTFCAH23P

Trane DPFTFCAH23P Merv 8 Replacement Filter; (Discontinued)

  • Mfr # DPFTFCAH23P
  • Zoro # G303682160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPFTFCAH23P
Zoro #
G303682160
UPC #
747925172213
Country of Origin
China

Description

Replacement 1 in. pleated air filter for Trane.

Features
  • Dimension 21 x 23 1/2 x 1 in.
  • Can be used to replace washable pre-filter.
  • Economical, high-capacity media makes this filter an ideal upgrade from standard fiberglass throwaways.
  • Captures a wide variety of airborne allergens including dust, mold, pet dander, and dust mites to extend the life of your air cleaner filter.
  • Lasts up to 3 months.
  • Pack 2.
  • Merv Rating 8.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.