Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transformer, 150VA, 240V, 480/600V

  • Mfr # TRR01583

  • Zoro # G212472746


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
480/600V
Output Voltage
240V
Power Rating
150VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRR01583
Zoro #
G212472746
UPC #
-
Country of Origin
Mexico

Details

Item
Transformer
Input Voltage - Transformer
480/600V
Output Voltage
240V
Power Rating
150VA

Description

Transformer,150VA,480/600V PRI,240V S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.