Zoro Homepage

Transformer, 24V, 120V

  • Mfr # TRR02462

  • Zoro # G712529988


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
120V
Output Voltage
24V
Hz - Electrical
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRR02462
Zoro #
G712529988
UPC #
-
Country of Origin
Mexico

Details

Item
Transformer
Input Voltage - Transformer
120V
Output Voltage
24V
Hz - Electrical
60 Hz

Description

Transformer,Wire Leads,120-24V,60HZ,50A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.