Zoro Homepage

Transformer, 24V, 120V

  • Mfr # TRR2736

  • Zoro # G410473729


product price: $92.55
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
120V
Output Voltage - Transformer
24V
Output Voltage
24V
Power Rating
35VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRR2736
Zoro #
G410473729
UPC #
-
Country of Origin
Unknown

Details

Item
Transformer
Input Voltage - Transformer
120V
Output Voltage - Transformer
24V
VA Rating - Transformer
35VA
Output Voltage
24V
Power Rating
35VA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.