
Transformer, 375 VA, 120V
Mfr # TRR1873
Zoro # G8920663
product price: $347.99
/ea
Free Shipping & Returns
Key Features
Input Voltage - Transformer
120V
Power Rating
375 VA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRR1873
Zoro #
G8920663
UPC #
-
Country of Origin
United States
Details
Item
Transformer
Input Voltage - Transformer
120V
Power Rating
375 VA
Description
Transformer 120V 3A 375Va
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.