Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transformer, 75VA, 24V, 460/575V

  • Mfr # TRR00826

  • Zoro # G912472770


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
460/575V
Output Voltage
24V
Power Rating
75VA
Hz - Electrical
50/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRR00826
Zoro #
G912472770
UPC #
-
Country of Origin
China

Details

Item
Transformer
Input Voltage - Transformer
460/575V
Output Voltage
24V
Power Rating
75VA
Hz - Electrical
50/60 Hz

Description

Transformer,460-575,24V,50/60HZ,75VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.