Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve; Body, Solenoid, .375 Ods, Less Coil

  • Mfr # VAL09074

  • Zoro # G609533609


product price: $202.88
/ea
Free Shipping & Returns

Key Features

Depth (In.)
5.7 in
Temp. Range
250°F
Outlet Size
3/8 in
Standards
UL
Inlet Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAL09074
Zoro #
G609533609
UPC #
-
Country of Origin
Mexico

Dimensions

Depth (In.)
5.7 in
Outlet Size
3/8 in
Inlet Size
3/8 in

Details

Temp. Range
250°F
Standards
UL
Connection Type
ODF
Refrigerant
R-134A, R-22
Actuation Type
NC
Media Type
Liquid/Gas
Body Style
2 Way
Actuator Type
Direct Acting

Description

Trane VAL09074. This is a geniune OEM replacement part from Trane.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.