Zoro Homepage

25 Duossal 2.0 Saucepan - 1.5L

  • Mfr # 327527

  • Zoro # G715768377


product price: $59.19
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
327527
Zoro #
G715768377
UPC #
7315086025162
Country of Origin
China

Description

Trangia Duossal 2.0 is a perfect combination of two materials in one pressed together under high pressure. Aluminum on the outside for good thermal conductivity and stainless steel inside which makes the pans scratch resistant and easy to clean. Replace or update your set to Duossal 2.0. Features -25 Series - 1.5 L 3.9 oz 6.7in x 3in. 1.75 L 4.2 oz. 7.1inx3in. Frypan - 4.2 oz 8.7in x 1.3in -27 Series - 1L outer 2.8 oz 5.9in x 2.9in. 1L inner 2.8 oz 5.75inx2.7in. Frypan 2.8 oz 7.4in x 1.2in -25 Duossal 2.0 Saucepan - 1.5L Specifications - Weight: 0.45 lbs