Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 in. x 34 in. Bright Brass Commercial Kick Plate

  • Mfr # GH-KP1034-US3

  • Zoro # G721841835


product price: $59.65
/ea

Key Features

Depth
0.05 in
Thickness
12.7 mm
Color
Brass
Finish
Bright Brass
Width
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-KP1034-US3
Zoro #
G721841835
UPC #
704780183716
Country of Origin
China

Dimensions

Depth
0.05 in
Thickness
12.7 mm
Width
34 in
Height
10 in

Details

Item
Door Kickplate
Color
Brass
Finish
Bright Brass
Material
Steel

Description

Our ADA Kick Plates are great for commercial door that add a decorative accent and protect the door surface in high traffic areas. Our items are extremely easy to install and easily cleaned for a polished look. This kick plate is designed to withstand heavier foot traffic and comes in Bright Brass finish to match the rest of your door hardware

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.