
1/2 in. 190-Degree Bright Brass Door Viewer
Mfr # GH-UL3300-US3
Zoro # G621841843
product price: $4.49
/eaSold in multiples of 2 for $8.98
Key Features
Minimum Door Thickness (in.)
1.75 in
Height
3 in
For Door Thickness
1.75 in
Viewing Angle
190
Commercial/Residential
Commercial;Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GH-UL3300-US3
Zoro #
G621841843
UPC #
704780184102
Country of Origin
China
Dimensions
Minimum Door Thickness (in.)
1.75 in
Height
3 in
For Door Thickness
1.75 in
Width
1 in
Mounting Hole Dia.
0.56 in
Depth
0.5 in
Details
Viewing Angle
190
Commercial/Residential
Commercial;Residential
Finish
Bright Brass
Material
Solid Brass
Color
Brass
Item
Door Viewers
Description
Our Trans-Atlantic door viewers are made with safety and durability in mind. Solid brass with highly polished optic lenses for extra wide viewing angles. The door viewer is constructed to keep you safe while answering the door during the day or night with adequate exterior light. Viewer can be installed on doors from 1-3/4 in. thick, with a required 9/16 in. diameter hole for installation of viewer.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.