Zoro Homepage

1/2 in. 190-Degree Matte Black Door Viewer

  • Mfr # GH-UL3300-US19

  • Zoro # G621841911


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Mounting Hole Dia.
0.56 in
Color
Black
Minimum Door Thickness (in.)
1.75 in
Viewing Angle
190
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-UL3300-US19
Zoro #
G621841911
UPC #
704780223146
Country of Origin
China

Dimensions

Mounting Hole Dia.
0.56 in
Minimum Door Thickness (in.)
1.75 in
Width
1 in
Height
3 in
For Door Thickness
1.75 in
Depth
1.5 in

Details

Color
Black
Viewing Angle
190
Item
Door Viewers
Finish
Matte Black
Commercial/Residential
Commercial;Residential
Material
Solid Brass

Description

Our Trans-Atlantic door viewers are made with safety and durability in mind. Solid brass with highly polished optic lenses for extra wide viewing angles. The door viewer is constructed to keep you safe while answering the door during the day or night with adequate exterior light. Viewer can be installed on doors from 1-3/4 in. thick, with a required 9/16 in. diameter hole for installation of viewer.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.