Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 in. Solid Brass Door Holder in Bright Brass

  • Mfr # GH-235-US3

  • Zoro # G821841841


product price: $31.15
/ea

Key Features

Depth
1 in
Commercial/Residential
Commercial;Residential
Height
4 in
Color
Brass
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-235-US3
Zoro #
G821841841
UPC #
704780183198
Country of Origin
China

Dimensions

Depth
1 in
Height
4 in
Width
1 in

Details

Commercial/Residential
Commercial;Residential
Color
Brass
Item
Other Door Hardware
Finish
Bright Brass
Material
Solid Brass

Description

Our Trans-Atlantic GH-235 is a 4 in. drop-down door holder made from solid brass with a bright brass finish, offering both durability and a polished appearance. It features a foot-operated mechanism with a non-marring rubber tip for secure grip and floor protection. The unit includes mounting screws for easy installation, making it suitable for residential and commercial use.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.