Zoro Homepage

4 in. Solid Brass Door Holder in Brushed Chrome

  • Mfr # GH-235-US26D

  • Zoro # G221841885


product price: $28.99
/ea

Key Features

Color
Chrome
Depth
1 in
Width
1 in
Commercial/Residential
Commercial;Residential
Finish
Brushed Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-235-US26D
Zoro #
G221841885
UPC #
704780223955
Country of Origin
China

Dimensions

Depth
1 in
Width
1 in
Height
4 in

Details

Color
Chrome
Commercial/Residential
Commercial;Residential
Item
Other Door Hardware
Finish
Brushed Chrome
Material
Solid Brass

Description

Our Trans-Atlantic GH-235 is a 4 in. drop-down door holder made from solid brass with a brushed chrome finish, offering both durability and a polished appearance. It features a foot-operated mechanism with a non-marring rubber tip for secure grip and floor protection. The unit includes mounting screws for easy installation, making it suitable for residential and commercial use.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.