
4 in. Zinc Alloy Door Holder in Black
Mfr # GH-135-BLK
Zoro # G121841701
product price: $9.45
/eaKey Features
Depth
1 in
Width
1 in
Material
Zinc
Color
Black
Commercial/Residential
Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GH-135-BLK
Zoro #
G121841701
UPC #
704780212942
Country of Origin
China
Dimensions
Depth
1 in
Width
1 in
Height
4 in
Details
Item
Other Door Hardware
Material
Zinc
Color
Black
Commercial/Residential
Commercial
Finish
Black
Description
Our Trans-Atlantic door holder is a drop-down style door holder. Common on the bottom corner of doors for a"hands free" opening system, this is a simple and cost-effective way to improve your room accessibility. This model is popular in both commercial and residential settings. Items are available in two finishes: Aluminum, Black and Duronodic.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.