4 in. Zinc Alloy Door Holder in Bright Brass

  • Mfr # GH-135-US3

  • Zoro # G821841902


product price: $9.16
/ea

Key Features

Depth
1 in
Color
Brass
Commercial/Residential
Commercial;Residential
Material
Zinc
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-135-US3
Zoro #
G821841902
UPC #
704780183143
Country of Origin
China

Dimensions

Depth
1 in
Height
4 in
Width
1 in

Details

Color
Brass
Commercial/Residential
Commercial;Residential
Material
Zinc
Item
Other Door Hardware
Finish
Bright Brass

Description

Our Trans-Atlantic door holder is a drop-down style door holder. Common on the bottom corner of doors for a "hands free" opening system, this is a simple and cost-effective way to improve your room accessibility. This model is popular in both commercial and residential settings.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.