
8 in. Step-on Door Holder in Duronodic
Mfr # GH-6015-DU
Zoro # G721841880
product price: $25.75
/eaKey Features
Height
8 in
Width
2 in
Depth
1.5 in
Color
Bronze
Commercial/Residential
Commercial;Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GH-6015-DU
Zoro #
G721841880
UPC #
704780183273
Country of Origin
China
Dimensions
Height
8 in
Width
2 in
Depth
1.5 in
Details
Item
Other Door Hardware
Finish
Duronodic
Color
Bronze
Commercial/Residential
Commercial;Residential
Material
Zinc
Description
Our Trans-Atlantic GH-6015-DU 8 in. Step-On Door Holder offers hands-free convenience with a simple foot-activated hold and release mechanism. Built from durable die-cast zinc with a Duronodic finish, it's designed to withstand daily use while protecting floors and doors with a non-marring rubber tip. Ideal for residential and light commercial doors, it provides reliable hold and easy surface-mounted installation.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.