Zoro Homepage

8 in. Step-on Door Holder in Satin Brass

  • Mfr # GH-6015-US4

  • Zoro # G721841705


product price: $28.39
/ea

Key Features

Depth
1.5 in
Width
2 in
Height
8 in
Material
Zinc
Finish
Satin Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-6015-US4
Zoro #
G721841705
UPC #
704780183280
Country of Origin
China

Dimensions

Depth
1.5 in
Width
2 in
Height
8 in

Details

Material
Zinc
Item
Other Door Hardware
Finish
Satin Brass
Commercial/Residential
Commercial;Residential
Color
Brass

Description

Our Trans-Atlantic GH-6015-US4 8 in. Step-On Door Holder offers hands-free convenience with a simple foot-activated hold and release mechanism. Built from durable die-cast zinc with a Satin Brass finish, it's designed to withstand daily use while protecting floors and doors with a non-marring rubber tip. Ideal for residential and light commercial doors, it provides reliable hold and easy surface-mounted installation.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.