Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 in. x 34 in. Black Commercial Kick Plate

  • Mfr # GH-KP834-BLK

  • Zoro # G321841723


product price: $50.99
/ea

Key Features

Color
Black
Material
Steel
Height
34 in
Finish
Black
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GH-KP834-BLK
Zoro #
G321841723
UPC #
704780212928
Country of Origin
China

Dimensions

Height
34 in
Width
8 in

Details

Color
Black
Material
Steel
Finish
Black
Item
Door Kickplate

Description

Our ADA kick plate is ideal for commercial door applications where a decorative accent is added. This model helps you to protect the door surface in high traffic areas. Furthermore, it's designed to withstand heavier foot traffic. Our kick plates are extremely easy to install and easily cleaned for a polished look. Items are available in 2-finishes to match the rest of your door hardware: Aluminum, Black and Stainless Steel.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.