Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 in. x 34 in. Bright Brass Commercial Kick Plate

  • Mfr # GH-KP834-US3

  • Zoro # G921841826


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Depth
1 in
Color
Brass
Height
34 in
Width
8 in
Thickness
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-KP834-US3
Zoro #
G921841826
UPC #
704780191063
Country of Origin
China

Dimensions

Depth
1 in
Height
34 in
Width
8 in
Thickness
12.7 mm

Details

Color
Brass
Item
Door Kickplate
Finish
Bright Brass
Material
Steel

Description

Our ADA kick plate is ideal for commercial door applications where a decorative accent is added. This model helps you to protect the door surface in high traffic areas. Furthermore, it's designed to withstand heavier foot traffic. Our kick plates are extremely easy to install and easily cleaned for a polished look. Items are available in three finishes to match the rest of your door hardware: Aluminum, Bright Brass and Stainless Steel.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.