
9/16 in. 190-Degree Bright Brass Door Viewer
Mfr # GH-SB190-US3
Zoro # G021841870
product price: $5.69
/eaSold in multiples of 2 for $11.38
Key Features
Commercial/Residential
Commercial
For Door Thickness
1.75 in
Viewing Angle
190
Height
3 in
Color
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GH-SB190-US3
Zoro #
G021841870
UPC #
704780184089
Country of Origin
China
Dimensions
For Door Thickness
1.75 in
Height
3 in
Mounting Hole Dia.
0.56 in
Width
1 in
Depth
0.75 in
Minimum Door Thickness (in.)
1.75 in
Details
Commercial/Residential
Commercial
Viewing Angle
190
Item
Door Viewers
Color
Brass
Material
Brass
Finish
Bright Brass
Description
Our Trans-Atlantic door viewers are made with durability in mind. This model is constructed from solid brass to keep you safe while answering the door during the day or night with adequate exterior light. It can be installed on doors with 1-3/4 in. thickness. Also, it's required to have 9-1/16 in. as hole diameter for the installation of the viewer.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.