
9/16 in. Matte Black Door Viewer
Mfr # GH-UL3315-US19
Zoro # G221841915
product price: $7.19
/eaSold in multiples of 2 for $14.38
Key Features
Viewing Angle
190
For Door Thickness
1.75 in
Mounting Hole Dia.
0.56 in
Minimum Door Thickness (in.)
1.75 in
Commercial/Residential
Commercial;Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GH-UL3315-US19
Zoro #
G221841915
UPC #
704780223160
Country of Origin
China
Dimensions
For Door Thickness
1.75 in
Mounting Hole Dia.
0.56 in
Minimum Door Thickness (in.)
1.75 in
Height
3 in
Depth
1 in
Width
1 in
Details
Viewing Angle
190
Commercial/Residential
Commercial;Residential
Material
Solid Brass
Color
Brass
Item
Door Viewers
Finish
Bright Brass
Description
Upgrade your door security with our Trans-Atlantic GH-UL3315 series door viewers, available in sleek Polished Chrome (US26), classic Bright Brass (US3), Satin Nickel (US15) and Matte Black (US19) finishes. Built from durable materials and featuring a wide-angle lens, they provide clear visibility and peace of mind. Easy to install on standard doors, they combine safety with style.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.