Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9/16 in. Satin Nickel Door Viewer

  • Mfr # GH-UL3315-US15

  • Zoro # G821841759


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Color
Brass
Mounting Hole Dia.
0.56 in
Width
1 in
For Door Thickness
1.75 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-UL3315-US15
Zoro #
G821841759
UPC #
704780223153
Country of Origin
China

Dimensions

Mounting Hole Dia.
0.56 in
Width
1 in
For Door Thickness
1.75 in
Depth
1 in
Height
3 in
Minimum Door Thickness (in.)
1.75 in

Details

Color
Brass
Item
Door Viewers
Commercial/Residential
Commercial;Residential
Material
Solid Brass
Viewing Angle
190
Finish
Bright Brass

Description

Upgrade your door security with our Trans-Atlantic GH-UL3315 series door viewers, available in sleek Polished Chrome (US26), classic Bright Brass (US3), Satin Nickel (US15) and Matte Black (US19) finishes. Built from durable materials and featuring a wide-angle lens, they provide clear visibility and peace of mind. Easy to install on standard doors, they combine safety with style.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.