
Black Concave Wall Mounted Door Stop
Mfr # GH-DS401-BLK
Zoro # G321841921
product price: $4.75
/eaSold in multiples of 2 for $9.50
Key Features
Height
3 in
Color
Black
Mounting Type
Floor
Width
3 in
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GH-DS401-BLK
Zoro #
G321841921
UPC #
704780212935
Country of Origin
China
Dimensions
Height
3 in
Width
3 in
Details
Color
Black
Mounting Type
Floor
Item
Door Stop
Finish
Black
Material
Steel
Description
Our Trans-Atlantic wall mounted door-stop is made of wrought steel and cast brass. It features a rubber stopper on the front face of each one of our stops. Although it perfectly suits for residential applications, but these door stops are specifically designed to withstand very heavy usage that is normally seen in commercial settings. Items are available in Brushed Chrome and Black finishes.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.