Zoro Homepage

Black High Dome Floor Mounted Door Stop

  • Mfr # GH-DS438-BLK

  • Zoro # G921841857


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Color
Black
Width
3 in
Mounting Type
Door Mounted
Height
3 in
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-DS438-BLK
Zoro #
G921841857
UPC #
704780212911
Country of Origin
China

Dimensions

Width
3 in
Height
3 in

Details

Color
Black
Mounting Type
Door Mounted
Finish
Black
Item
Door Stop
Material
Steel
Fasteners included
Yes

Description

Our Trans-Atlantic floor mounted doorstop is made of wrought steel and cast brass. It features a rubber stopper on the front face of each one of our stops. Although it perfectly suits for residential applications, but these doorstops are specifically designed to withstand very heavy usage that is normally seen in commercial settings. Items are available in Brushed Chrome and Black finishes.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.