Zoro Homepage

Black Passage Lever Trim for Panic Exit Device

  • Mfr # ED-LHL510-BK

  • Zoro # G321841730


product price: $58.55
/ea

Key Features

Body Material
Steel
Door Handing
Universal
Height
2.5 in
Material
Steel
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-LHL510-BK
Zoro #
G321841730
UPC #
704780213017
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5 in
Width
7 in
Length
3 in

Details

Body Material
Steel
Door Handing
Universal
Item
Exit Devices
Material
Steel
Finish
Black

Description

The Trans-Atlantic lever trim has a passage function and is suitable for use on hallway doors that don't require a locking function. This accessory is designed to be perfectly paired with any type of exit devices series from both brands Trans-Atlantic and Global Door Controls. Item is available in Brushed Chrome, Black and Oil Rubbed Bronze finishes.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.