Zoro Homepage

Black Storeroom Lever Trim with Lock for Panic Exit Device

  • Mfr # ED-LHL580-BK

  • Zoro # G821841889


product price: $68.59
/ea

Key Features

Door Handing
Universal
Function
Exit Only
Body Material
Steel
Length
3 in
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-LHL580-BK
Zoro #
G821841889
UPC #
704780213024
Country of Origin
Taiwan, Province of China

Dimensions

Length
3 in
Width
7 in
Height
2.5 in

Details

Door Handing
Universal
Item
Exit Devices
Function
Exit Only
Body Material
Steel
Finish
Black
Color
Black
Material
Steel

Description

The Trans-Atlantic lever trim has a storeroom function and requires a key to open the door from the outside while the inside remains unlocked. This accessory is designed to be perfectly paired with any type of exit devices series from both brands Trans-Atlantic and Global Door Controls. Item is available in Brushed Chrome, Black and Oil Rubbed Bronze finishes.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.