Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bright Brass Passage Lever Trim for Panic Exit Device

  • Mfr # ED-LHL510-US3

  • Zoro # G821841834


product price: $49.35
/ea

Key Features

Function
Exit Only
Door Handing
Universal
Body Material
Steel
Material
Steel
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-LHL510-US3
Zoro #
G821841834
UPC #
704780185963
Country of Origin
Taiwan, Province of China

Dimensions

Width
7 in

Details

Function
Exit Only
Door Handing
Universal
Item
Exit Devices
Body Material
Steel
Material
Steel
Finish
Bright Brass
Color
Brass

Description

The Trans-Atlantic lever trim has a passage function. It is suitable for use on hallway doors that don't require a locking function. This accessory is designed to be perfectly paired with any type of exit devices series from both brands Trans-Atlantic and Global Door Controls.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.