10 in. x 34 in. Brass Plated Aluminum Commercial Kick Plate

  • Mfr # GH-KP1034-BT-AL

  • Zoro # G109799277


product price:  $51.25
/ea

Key Features

Finish
Aluminum
Material
Steel
Hardware
Included
Color
Gray
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GH-KP1034-BT-AL
Zoro #
G109799277
UPC #
704780191056
Country of Origin
China

Dimensions

Width
10 in
Height
34 in

Details

Item
Door Kickplate
Finish
Aluminum
Material
Steel
Hardware
Included
Color
Gray

Description

Our ADA kick plate is ideal for commercial door applications where a decorative accent is added. This model helps you to protect the door surface in high traffic areas. Furthermore, it's designed to withstand heavier foot traffic. Our kick plates are extremely easy to install and easily cleaned for a polished look. Items are available in two finishes to match the rest of your door hardware: Aluminum and Stainless Steel.


  • • Steel plate offers durable and long-lasting protection
  • • Great for door surfaces in high-traffic spaces
  • • Includes mounting screws for quick and easy installation
  • • Most commonly used for commercial applications
  • • Made from wrought steel and cast brass
  • • Packed with sheet metal screws
  • • Extremely easy to install
  • • 16 guage (0.050 in.) thickness
  • • Kick plates come not bevelled
  • • Brass Plated Aluminum finish
  • • Conforms to ANSI J102 and A117.1 standards of door hardware
  • • Meets ADA requirements
  • • 1 year limited warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.