Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in. Bright Chrome Security Surface Flush Bolt

  • Mfr # GH-197-US26

  • Zoro # G601860697


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Finish
Bright Chrome
Material
Steel
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-197-US26
Zoro #
G601860697
UPC #
704780190882
Country of Origin
China

Dimensions

Overall Length
12 in

Details

Finish
Bright Chrome
Material
Steel

Description

Our security surface flush bolts are made for commercial spaces or heavily used residential spaces. They're perfect for locking double doors because of the way it lays flat and even with the side of the door. They act as a way to lock the inactive door in place and allow the opposing door to stay open, or to have both doors open. Items are available in two finishes: Brushed Chrome and Polished Chrome.


  • • Extruded aluminum offers durable and long-lasting protection
  • • Unlock easily by flipping the switch
  • • Universal Usage (Non-Handed)
  • • Recommended for non handed usage
  • • Attached to a spring loaded lever
  • • 12 in. rod to fit ANSI prep doors
  • • 0.5 in. brass bolts diameter
  • • 5/8 in. throw with 7/8 in. vertical adjustment
  • • Extremely easy to install
  • • Polished Chrome finish
  • • 1 year limited warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.