
1/2 in. Brushed Chrome Security Surface Flush Bolt
Mfr # GH-197-US26D
Zoro # G401860828
product price: $11.99
/eaKey Features
Finish
Bruched Chrome
Overall Length
12 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GH-197-US26D
Zoro #
G401860828
UPC #
704780183174
Country of Origin
China
Dimensions
Overall Length
12 in
Details
Finish
Bruched Chrome
Material
Steel
Description
Our security surface flush bolts are made for commercial spaces or heavily used residential spaces. They're perfect for locking double doors because of the way it lays flat and even with the side of the door. They act as a way to lock the inactive door in place and allow the opposing door to stay open, or to have both doors open. Items are available in two finishes: Brushed Chrome and Polished Chrome.
- • Extruded aluminum offers durable and long-lasting protection
- • Unlock easily by flipping the switch
- • Universal Usage (Non-Handed)
- • Recommended for non handed usage
- • Attached to a spring loaded lever
- • 12 in. rod to fit ANSI prep doors
- • 0.5 in. brass bolts diameter
- • 5/8 in. throw with 7/8 in. vertical adjustment
- • Extremely easy to install
- • Brushed Chrome finshe
- • 1 year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.