
3-1/2 in. x 15 in. Aluminum Pull Plate with Classic Pull
Mfr # GH-PP5310-AL
Zoro # G001861034
product price: $22.00
/eaKey Features
Finish
silver
Material
Steel
Height
13 in
Width
3.5 in
Type
Pull Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GH-PP5310-AL
Zoro #
G001861034
UPC #
704780183808
Country of Origin
China
Dimensions
Height
13 in
Width
3.5 in
Depth
1 in
Details
Finish
silver
Material
Steel
Type
Pull Plate
Color
Aluminum
Location Type
Residential
Item
Pull Plate
Description
Our ADA pull plate is ideal for commercial door applications where a decorative accent is added. This model helps you to protect the door surface in high traffic areas. Our pull plates are supplied with a dummy handle attached. They're extremely easy to install and easily cleaned for a polished look. Items are available in two finishes: Aluminum and Stainless Steel.
- • Steel plate offers durable and long-lasting protection
- • Great for door surfaces in high-traffic spaces
- • Includes mounting screws for quick and easy installation
- • Most commonly used for commercial applications
- • Made from wrought steel and cast brass
- • Mounting screws for 1-3/4 in. thick door
- • Packed with sheet metal screws
- • Extremely easy to install
- • 16 guage (0.050 in.) thickness
- • Comes with a classic door pull
- • Aluminum finish
- • Conforms to ANSI J405 and A117.1 standards of door hardware
- • Meets ADA requirements
- • 1 year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.