
3-1/2 in. x 15 in. Bright Brass Pull Plate with Round Pull
Mfr # GH-PP5325-US3
Zoro # G421841739
product price: $52.55
/eaKey Features
Depth
3 in
Hardware Included
Yes
Finish
Bright Brass
Material
Steel
Backplate Shape
Rectangle Backplate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GH-PP5325-US3
Zoro #
G421841739
UPC #
704780183846
Country of Origin
China
Dimensions
Depth
3 in
Width
3.5 in
Height
15 in
Details
Hardware Included
Yes
Finish
Bright Brass
Material
Steel
Backplate Shape
Rectangle Backplate
Color
Brass
Item
Pull Plate
Description
Our ADA pull plate is ideal for commercial door applications where a decorative accent is added. This model helps you to protect the door surface in high traffic areas. Our items are supplied with a dummy handle attached. They're extremely easy to install and easily cleaned for a polished look.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.