Zoro Homepage

3-1/2 in. x 15 in. Stainless Steel Pull Plate with Round Pull

  • Mfr # GH-PP5325-US32D

  • Zoro # G401861382


product price: $35.18
/ea

Key Features

Finish
Stainless Steel
Material
Steel
Height
15 in
Width
3.5 in
Type
Pull Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-PP5325-US32D
Zoro #
G401861382
UPC #
704780183853
Country of Origin
China

Dimensions

Height
15 in
Width
3.5 in
Depth
1 in

Details

Finish
Stainless Steel
Material
Steel
Type
Pull Plate
Color
Silver
Location Type
Residential
Item
Pull Plate

Description

Our ADA pull plate is ideal for commercial door applications where a decorative accent is added. This model helps you to protect the door surface in high traffic areas. Our pull plates are supplied with a dummy handle attached. They're extremely easy to install and easily cleaned for a polished look. Items are available in two finishes: Aluminum and Stainless Steel.


  • • Steel plate offers durable and long-lasting protection
  • • Great for door surfaces in high-traffic spaces
  • • Includes mounting screws for quick and easy installation
  • • Most commonly used for commercial applications
  • • Made from wrought steel and cast brass
  • • Mounting screws for 1-3/4 in. thick door
  • • Packed with sheet metal screws
  • • Extremely easy to install
  • • 16 guage (0.050 in.) thickness
  • • Comes with a round door pull
  • • Stainless Steel finish
  • • Conforms to ANSI J405 and A117.1 standards of door hardware
  • • Meets ADA requirements
  • • 1 year limited warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.