3 x 11 cm Hollow Wood Door Latch Guard in Brushed Chrome

  • Mfr # GH-LG109-US26D

  • Zoro # G921841864


product price:  $37.96
/ea

Key Features

Color
Chrome
Width
1.18 in
Finish
Brushed Chrome
Commercial/Residential
Commercial
Height
4.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-LG109-US26D
Zoro #
G921841864
UPC #
704780183754
Country of Origin
China

Dimensions

Width
1.18 in
Height
4.33 in
Depth
1 in

Details

Color
Chrome
Finish
Brushed Chrome
Commercial/Residential
Commercial
Item
Other Door Hardware
Material
Steel

Description

Our Trans-Atlantic GH-LG109-US26D latch guard is crafted from durable steel with a sleek brushed chrome finish, perfect for enhancing door security. Designed specifically for hollow and wood doors, it offers easy surface mounting for quick installation. Ideal for commercial spaces, it combines strength and style to protect your property effectively.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.