Zoro Homepage

4 in. Double Acting Spring Hinge Primed for Paint (Set of 2)

  • Mfr # DH-TAN5004-USP

  • Zoro # G501861107


product price: $70.57
/ea

Key Features

Door Hinge Type
Door Hinge
Material
Steel
Finish
Brass
Frame Leaf Width
3.75 in
Frame Leaf Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH-TAN5004-USP
Zoro #
G501861107
UPC #
704780181514
Country of Origin
China

Dimensions

Frame Leaf Width
3.75 in
Frame Leaf Height
5 in

Details

Door Hinge Type
Door Hinge
Material
Steel
Finish
Brass

Description

The Trans-Atlantic 4 in. double acting spring hinge is made to strict specifications for exceptional quality. These hinges are recommended for use when automatic self-closing of a door is required. Double acting spring hinges are also used for doors that need to open in both directions and return automatically to center such as cafe doors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.