Zoro Homepage

4 in. x 16 in. Black Push Plate

  • Mfr # GH-PP54-BLK

  • Zoro # G021841788


product price: $12.15
/ea

Key Features

Material
Steel
Depth
1.5 in
Finish
Black
Color
Black
Hardware Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-PP54-BLK
Zoro #
G021841788
UPC #
704780212966
Country of Origin
China

Dimensions

Depth
1.5 in
Width
4 in
Height
16 in

Details

Item
Push Plate
Material
Steel
Finish
Black
Color
Black
Hardware Included
Yes
Backplate Shape
Traditional Backplate

Description

Our ADA push plate is ideal for commercial door applications where a decorative accent is added. This model helps you to protect the door surface in high traffic areas. Our push plates are extremely easy to install and easily cleaned for a polished look. Items are available in three finishes: Aluminum, Stainless Steel, Black and Bright Brass.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.